Zoro Homepage

Add-On Bulk Storage Rack, 30 in D, 48 in W, 4 Shelves, Regal Blue

  • Mfr # 1018D40A-RB

  • Zoro # G3274656


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Depth
30 in
Material
Steel
Number of Shelves
4
Load Capacity
6,760 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018D40A-RB
Zoro #
G3274656
UPC #
-
Country of Origin
United States

Dimensions

Depth
30 in
Height
96 in
Overall Width
48 in
Overall Depth
30 in
Beam Height
2 7/8 in
Usable Width
46 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Load Capacity
6,760 lb
Decking Material
Steel
Finish
Powder Coated
Color
Regal Blue
Item
Bulk Storage Rack
Includes
(8) Beams, Rack End; Decking
Upright Load Capacity @ 36 in
7,600 lb
Upright Load Capacity @ 24 in
8,000 lb
Whole Unit Load Capacity
6,000 lb
Upright Gauge
14 ga
Upright Color
Blue
Load Capacity per Shelf
1,500 lb
Number of Beams
8
Duty Rating
Light-Duty
Frame Material
Steel
Beam Color
Blue
Number of Uprights
1
Upright Finish
Powder Coated
Shelf Gauge
22 ga
Decking Finish
Powder Coated
Frame Finish
Powder Coated
Decking Style
Ribbed
Shelf Adjustment Increments
1 1/2 in
Beam Finish
Powder Coated
Includes Decking
Yes
Shelving Configuration
Add-On
Post Gauge
14 ga

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 48 in, Overall Depth 30 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 1,435 lb, Load Capacity 6,760 lb, Shelving Frame Material Steel, Regal Blue, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Includes (8) Beams, Rack End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.