Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Bulk Storage Rack, 30 in D, 60 in W, 4 Shelves, Cherry Red

  • Mfr # 1018D50A-RD

  • Zoro # G5211477


product price: $710.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
30 in
Material
Steel
Number of Shelves
4
Load Capacity
4,866 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018D50A-RD
Zoro #
G5211477
UPC #
-
Country of Origin
United States

Dimensions

Depth
30 in
Height
96 in
Overall Depth
30 in
Overall Width
60 in
Usable Width
58 in
Beam Height
2 7/8 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Load Capacity
4,866 lb
Decking Material
Steel
Finish
Powder Coated
Color
Cherry Red
Item
Bulk Storage Rack
For Use With
Shelving
Includes
(8) Beams, Rack End; Decking
Upright Load Capacity @ 36 in
7,600 lb
Number of Beams
8
Load Capacity per Shelf
1,500 lb
Duty Rating
Light-Duty
Frame Material
Steel
Upright Color
Red
Beam Color
Red
Upright Load Capacity @ 24 in
8,000 lb
Upright Gauge
14 ga
Whole Unit Load Capacity
6,000 lb
Beam Finish
Powder Coated
Shelving Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Upright Finish
Powder Coated
Decking Finish
Powder Coated
Number of Uprights
1
Includes Decking
Yes
Shelf Gauge
22 ga
Decking Style
Ribbed
Frame Finish
Powder Coated
Post Gauge
14 ga

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 30 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 1,622 lb, Load Capacity 4,866 lb, Shelving Frame Material Steel, Cherry Red, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Includes (8) Beams, Rack End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.