Zoro Homepage

Add-On Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Office Gray

  • Mfr # 1018D60A-GY

  • Zoro # G5211748


product price: $885.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
30 in
Material
Steel
Number of Shelves
4
Load Capacity
3,588 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018D60A-GY
Zoro #
G5211748
UPC #
-
Country of Origin
United States

Dimensions

Depth
30 in
Height
96 in
Overall Depth
30 in
Overall Width
72 in
Usable Width
70 in
Beam Height
2 7/8 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Load Capacity
3,588 lb
Decking Material
Steel
Finish
Powder Coated
Color
Office Gray
Item
Bulk Storage Rack
Includes
(8) Beams, Rack End; Decking
For Use With
Shelving
Duty Rating
Light-Duty
Upright Load Capacity @ 36 in
7,600 lb
Beam Color
Gray
Upright Gauge
14 ga
Upright Load Capacity @ 24 in
8,000 lb
Frame Material
Steel
Upright Color
Gray
Number of Beams
8
Whole Unit Load Capacity
6,000 lb
Load Capacity per Shelf
1,500 lb
Shelf Adjustment Increments
1 1/2 in
Decking Finish
Powder Coated
Frame Finish
Powder Coated
Shelving Configuration
Add-On
Number of Uprights
1
Decking Style
Ribbed
Beam Finish
Powder Coated
Includes Decking
Yes
Upright Finish
Powder Coated
Shelf Gauge
22 ga
Post Gauge
14 ga

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 30 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 1,622 lb, Load Capacity 3,588 lb, Shelving Frame Material Steel, Office Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Includes (8) Beams, Rack End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.