Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Putty

  • Mfr # 1015D43A-PY

  • Zoro # G3274805


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Depth
36 in
Material
Steel
Number of Shelves
3
Load Capacity
6,488 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015D43A-PY
Zoro #
G3274805
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
60 in
Overall Width
48 in
Overall Depth
36 in
Usable Width
46 in
Beam Height
2 7/8 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
6,488 lb
Decking Material
Steel
Finish
Powder Coated
Color
Putty
Item
Bulk Storage Rack
Includes
(6) Beams, Rack End; Decking
Whole Unit Load Capacity
4,500 lb
Upright Load Capacity @ 36 in
7,600 lb
Duty Rating
Light-Duty
Upright Color
Putty
Frame Material
Steel
Load Capacity per Shelf
1,500 lb
Beam Color
Putty
Upright Load Capacity @ 24 in
8,000 lb
Upright Gauge
14 ga
Number of Beams
6
Shelving Configuration
Add-On
Beam Finish
Powder Coated
Upright Finish
Powder Coated
Number of Uprights
1
Shelf Gauge
22 ga
Frame Finish
Powder Coated
Decking Finish
Powder Coated
Shelf Adjustment Increments
1 1/2 in
Includes Decking
Yes
Decking Style
Ribbed
Post Gauge
14 ga

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 48 in, Overall Depth 36 in, Overall Height 60 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 1,196 lb, Load Capacity 6,488 lb, Shelving Frame Material Steel, Putty, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Includes (6) Beams, Rack End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.