Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves, Cherry Red

  • Mfr # 1015D53A-RD

  • Zoro # G3274586


product price: $661.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Depth
36 in
Material
Steel
Number of Shelves
3
Load Capacity
7,408 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015D53A-RD
Zoro #
G3274586
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
60 in
Overall Depth
36 in
Overall Width
60 in
Beam Height
2 7/8 in
Usable Width
58 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
7,408 lb
Decking Material
Steel
Finish
Powder Coated
Color
Cherry Red
Item
Bulk Storage Rack
Includes
(6) Beams, Rack End; Decking
Number of Beams
6
Load Capacity per Shelf
1,500 lb
Duty Rating
Light-Duty
Upright Load Capacity @ 24 in
8,000 lb
Beam Color
Red
Upright Color
Red
Upright Gauge
14 ga
Whole Unit Load Capacity
4,500 lb
Upright Load Capacity @ 36 in
7,600 lb
Frame Material
Steel
Shelf Gauge
22 ga
Frame Finish
Powder Coated
Shelf Adjustment Increments
1 1/2 in
Number of Uprights
1
Beam Finish
Powder Coated
Decking Finish
Powder Coated
Upright Finish
Powder Coated
Decking Style
Ribbed
Includes Decking
Yes
Shelving Configuration
Add-On
Post Gauge
14 ga

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 36 in, Overall Height 60 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 1,495 lb, Load Capacity 7,408 lb, Shelving Frame Material Steel, Cherry Red, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Includes (6) Beams, Rack End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.