Zoro Homepage

Aerial Shelf, 72" W, 14" Height

  • Mfr # 226-72-GN

  • Zoro # G0754557


product price: $119.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Finish
Textured
Color
Evergreen
Depth
12"
Height
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-72-GN
Zoro #
G0754557
UPC #
-
Country of Origin
United States

Dimensions

Depth
12"
Width
72"
Height
14"

Details

Finish
Textured
Color
Evergreen
Item
Aerial Shelf

Description

Aerial Shelf For Bench-12 In.Dx14 In.Hx72 In.W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.