Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Yellow

  • Mfr # 121212 YELLOW

  • Zoro # G3872267


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121212 YELLOW
Zoro #
G3872267
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
12 in
Frame Material Thickness
22 ga

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Color
Yellow
Locker Handle Type
Pull
Legs Included
No
Locker Material
Steel
Locker Lock Type
Padlock Hasp
Locker Color Family
Oranges/Yellows
Item - Box Lockers
Box Locker
Finish
Powder Coated
Tier
One
Legs
6" Leg Included
Lock Type
Padlock Hasp
Door Type
Louvered
Handle Type
Pull
Number of Tiers
1
Number of Units Wide
1
Includes Number Plates
No
Locker Finish
Powder Coated
Locker Color
Yellow
Audit Trail Storage
None
Frame Assembled
Assembled

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 22 ga, Includes Number Plates No, Locker Color Yellow, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 12 in, Overall Width 12 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.