Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Rack Med Duty-Add On 30" x 8' x 5'

  • Mfr # 1015-80A-GN

  • Zoro # G0761539


product price: $412.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Depth
30 in
Height
60 in
Material
Steel
Load Capacity
1500 to 2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015-80A-GN
Zoro #
G0761539
UPC #
-
Country of Origin
United States

Dimensions

Depth
30 in
Height
60 in

Details

Material
Steel
Load Capacity
1500 to 2000 lb
Item
Bulk Rack Add On

Description

Bulk Rack Med Duty-Add On 30"x8ft.x5ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.