Shop EQUIPTO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bulk Rack Med Duty, Add On 30"X8FtX7Ft, GN
- Mfr # 1017D80A-GN
- Zoro # G0762379
product price:Â
$
832.99
/ea
Key Features
Depth
30 in
Height
84 in
Material
Steel
Number of Shelves
3
Load Capacity
1500 to 2000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1017D80A-GN
- Zoro #
- G0762379
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Number of Shelves
- 3
- Load Capacity
- 1500 to 2000 lb
- Decking Material
- Corrugated Steel
- Item
- Bulk Rack Add On
Dimensions
- Depth
- 30 in
- Height
- 84 in
Description
Bulk Rack Med Duty,Add On 30"x8ftx7ft,G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.