Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Rack-Med Duty-Starter 2 x 5 x 6

  • Mfr # 1016-52S-GY

  • Zoro # G0775006


product price: $388.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
24 in
Height
72 in
Material
Steel
Load Capacity
1500 to 2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016-52S-GY
Zoro #
G0775006
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
72 in

Details

Material
Steel
Load Capacity
1500 to 2000 lb
Item
Bulk Rack Starter

Description

Bulk Rack-Med Duty-Starter 2x5x6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.