Shop EQUIPTO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bulk Rack-Med Duty-Starter 4 x 6 x 7
- Mfr # 1017-64S-YL
- Zoro # G0787913
product price:Â
$
509.99
/ea
Key Features
Depth
48 in
Height
84 in
Material
Steel
Load Capacity
1500 to 2000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1017-64S-YL
- Zoro #
- G0787913
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Load Capacity
- 1500 to 2000 lb
- Item
- Bulk Rack Starter
Dimensions
- Depth
- 48 in
- Height
- 84 in
Description
Bulk Rack-Med Duty-Starter 4x6x7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.