Shop EQUIPTO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bulk Rack Medium Duty, Add On 2X4X5, YL
- Mfr # 1015D42A-YL
- Zoro # G0763429
product price:Â
$
425.99
/ea
Key Features
Depth
24 in
Height
60 in
Material
Steel
Number of Shelves
3
Load Capacity
1500 to 2000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1015D42A-YL
- Zoro #
- G0763429
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 24 in
- Height
- 60 in
Details
- Material
- Steel
- Number of Shelves
- 3
- Load Capacity
- 1500 to 2000 lb
- Decking Material
- Corrugated Steel
- Item
- Bulk Rack Add On
Description
Bulk Rack Medium Duty,Add On 2x4x5,Yl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.