Bulk Rack Medium Duty -Add On 3 x 6 x 5
- Mfr # 1015-63A-RD
- Zoro # G0768679
product price:Â
$
331.99
/ea
Key Features
Depth
36 in
Height
60 in
Material
Steel
Load Capacity
1500 to 2000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1015-63A-RD
- Zoro #
- G0768679
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 36 in
- Height
- 60 in
Details
- Material
- Steel
- Load Capacity
- 1500 to 2000 lb
- Item
- Bulk Rack Add On
Description
Bulk Rack Medium Duty -Add On 3x6x5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.