Bulk Rack Medium Duty, Add On 3X6X5, WH
Mfr # 1015D63A-WH
Zoro # G0768566
product price: $667.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Depth
36 in
Height
60 in
Material
Steel
Number of Shelves
3
Load Capacity
1500 to 2000 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1015D63A-WH
Zoro #
G0768566
UPC #
-
Country of Origin
United States
Dimensions
Depth
36 in
Height
60 in
Details
Material
Steel
Number of Shelves
3
Load Capacity
1500 to 2000 lb
Decking Material
Corrugated Steel
Item
Bulk Rack Add On
Description
Bulk Rack Medium Duty,Add On 3x6x5,Wh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.