Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Rack Medium Duty, Add On 4X4X7, LG

  • Mfr # 1017D44A-LG

  • Zoro # G0770054


product price: $657.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
48 in
Height
84 in
Material
Steel
Number of Shelves
3
Load Capacity
1500 to 2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017D44A-LG
Zoro #
G0770054
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Height
84 in

Details

Material
Steel
Number of Shelves
3
Load Capacity
1500 to 2000 lb
Decking Material
Corrugated Steel
Item
Bulk Rack Add On

Description

Bulk Rack Medium Duty,Add On 4x4x7,Lg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.