Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed Work Bench With Sliding Door, 6 ft. W, 34" Height

  • Mfr # 275-6W-BL

  • Zoro # G0791973


product price: $1,467.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Finish
Textured
No. of Shelves
1
Color
Regal Blue
Includes
Doors and Shelf
Width
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
275-6W-BL
Zoro #
G0791973
UPC #
-
Country of Origin
United States

Dimensions

Width
6 ft.
Height
34"
Depth
30"

Details

Finish
Textured
No. of Shelves
1
Color
Regal Blue
Item
Closed Work Bench With Sliding Door
Includes
Doors and Shelf

Description

Closed Workcenter W / Sliding Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.