Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed Work Bench With Sliding Door, 6 ft. W, 34" Height

  • Mfr # 275-6W-GN

  • Zoro # G0792138


product price: $1,488.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Finish
Textured
No. of Shelves
1
Color
Evergreen
Includes
Doors and Shelf
Height
34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275-6W-GN
Zoro #
G0792138
UPC #
-
Country of Origin
United States

Dimensions

Height
34"
Depth
30"
Width
6 ft.

Details

Finish
Textured
No. of Shelves
1
Color
Evergreen
Item
Closed Work Bench With Sliding Door
Includes
Doors and Shelf

Description

Closed Workcenter W / Sliding Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.