Zoro Homepage

Closed Work Bench With Sliding Door, 6 ft. W, 34" Height

  • Mfr # 275U6-WH

  • Zoro # G0792068


product price: $1,148.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Finish
Smooth
No. of Shelves
1
Color
Reflective White
Height
34"
Width
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275U6-WH
Zoro #
G0792068
UPC #
-
Country of Origin
United States

Dimensions

Height
34"
Width
6 ft.
Depth
30"

Details

Finish
Smooth
No. of Shelves
1
Color
Reflective White
Item
Closed Work Bench With Sliding Door
Includes
Doors and Shelf, Lock and 2 Keys

Description

Closed Workcenter W/ Sliding Door,Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.