Zoro Homepage

Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx11"D, GY

  • Mfr # 8553-GY

  • Zoro # G1947992


product price: $16.15
/ea

Key Features

Width
8 3/8 in
Height
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8553-GY
Zoro #
G1947992
UPC #
-
Country of Origin
United States

Dimensions

Width
8 3/8 in
Height
3 1/8 in

Details

Item
Shelf Drawer,Ind,8 3/8" x 3 1/8" x 11",GY

Description

Shelf Drawer,Ind,8 3/8 In. x 3 1/8 In. x 11 In.,GY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.