Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron Grip Clsd Shlv 18"x36"x84" w drw, BL, Depth: 18"

  • Mfr # S4208DN-BL

  • Zoro # G1948029


product price: $2,143.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Shelving Style
Closed
Finish
Enamel Paint
Shelf Capacity
Drawer: 200 lb.
Depth
18"
Height
84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4208DN-BL
Zoro #
G1948029
UPC #
-
Country of Origin
United States

Dimensions

Depth
18"
Height
84"
Width
36"

Details

Item
Iron Grip Shelving
Shelving Style
Closed
Finish
Enamel Paint
Color
Textured Regal Blue; Back and End Panels: White
Shelf Capacity
Drawer: 200 lb.

Description

Clsd Shlv,Iron Grip,18 In. x 36 In. x 84 In. Drw,BL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.