Zoro Homepage

Iron Grip Clsd Shlv 18"x36"x84" w drw, LG, Depth: 18"

  • Mfr # S4203DN-LG

  • Zoro # G1948272


product price: $2,940.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Shelving Style
Closed
Number of Shelves
4
Finish
Enamel Paint
Color
Textured Dove Gray; Back and End Panels: White
Shelf Capacity
Drawer: 200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4203DN-LG
Zoro #
G1948272
UPC #
-
Country of Origin
United States

Dimensions

Height
84"
Depth
18"
Width
36"

Details

Item
Iron Grip Shelving
Shelving Style
Closed
Number of Shelves
4
Finish
Enamel Paint
Color
Textured Dove Gray; Back and End Panels: White
Shelf Capacity
Drawer: 200 lb.

Description

Clsd Shlv,Iron Grip,18 In. x 36 In. x 84 In. Drw,LG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.