Metal Shelving, 12"D x 42"W x 84"H, 5 Shelves, Steel

  • Mfr # 661Y5A-RD

  • Zoro # G3274260


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Width
42 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
661Y5A-RD
Zoro #
G3274260
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Depth
12 in
Overall Height
84 in
Width
42"
Depth
12"
Height
84"

Details

Item
Metal Shelving
Color
Red
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
700 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Finish - Shelving and Racks
Powder Coated
Shelf Adjustments
1 1/2 in
Shelving Style
Open
No. of Shelves
5
Shelving Post Gauge
14
Item - Shelving
Metal Shelving
Shelving Type
Add-On
Material
Steel
Number of Drawers
0
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Post Gauge
14 ga
Shelf Configuration
Add-On
Duty Rating
Heavy-Duty
Load Capacity per Shelf
500 lb
Frame Material
Steel
Whole Unit Load Capacity
2,500 lb

Description

Metal Shelving, Red, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 84 in, Overall Width 42 in, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.