Shop EQUIPTO

Metal Shelving, 18"D x 42"W x 84"H, 5 Shelves, Steel

  • Mfr # 673Y5A-RD
  • Zoro # G3273621

product price: 
$
550.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Width
42 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
673Y5A-RD
Zoro #
G3273621
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Depth
18 in
Overall Height
84 in
Width
42 in
Height
84"
Depth
18"

Details

Item
Metal Shelving
Color
Red
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
650 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Item - Shelving
Metal Shelving
Shelving Style
Closed
Shelving Post Gauge
14
Material
Steel
No. of Shelves
5
Shelving Type
Add-On
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
2,500 lb
Shelf Configuration
Add-On
Frame Material
Steel
Duty Rating
Heavy-Duty
Load Capacity per Shelf
500 lb
Post Gauge
14 ga
Assembled
Unassembled

Description

V-Grip Closed Shelf Add On Unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.