Metal Shelving Unit, 18"D x 36"W x 84"H, 4 Shelves, Steel

  • Mfr # 4206DN-RB

  • Zoro # G5212046


product price: $2,018.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4206DN-RB
Zoro #
G5212046
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Height
84"
Depth
18"
Width
36"
Drawer Height
7 1/2 in

Details

Item
Metal Shelving
Color
Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
702 lb
Finish
Powder Coated
Number of Shelves
4
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Number of Drawers
5
Material
Steel
Shelving Style
Closed
Shelving Post Gauge
14
Shelf Adjustments
1 1/2 in
Item - Shelving
Metal Shelving
Shelving Type
Starter
No. of Shelves
7
Finish - Shelving and Racks
Powder Coated
Rated For Flammable Storage
Yes
Includes
Dividers
Shelf Configuration
Standalone
Duty Rating
Heavy-Duty
Post Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
702 lb
Assembled
Unassembled
Frame Material
Steel
Whole Unit Load Capacity
2,808 lb

Description

Metal Shelving, Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 702 lb, Whole Unit Load Capacity 2,808 lb, Number of Shelves 4, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Drawer Height 7 1/2 in, Number of Drawers 5, Duty Rating Heavy-Duty, Includes Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.