Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Shelving Unit, 18"D x 36"W x 84"H, 4 Shelves, Steel

  • Mfr # 4207DN-PY

  • Zoro # G5212019


product price: $1,392.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Putty
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4207DN-PY
Zoro #
G5212019
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Width
36"
Height
84"
Depth
18"
Drawer Height
12 in

Details

Item
Metal Shelving
Color
Putty
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
702 lb
Finish
Powder Coated
Number of Shelves
4
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Shelving Style
Closed
Finish - Shelving and Racks
Powder Coated
Item - Shelving
Metal Shelving
Material
Steel
No. of Shelves
6
Rated For Flammable Storage
Yes
Shelving Type
Starter
Shelving Post Gauge
14
Shelf Adjustments
1 1/2 in
Number of Drawers
3
Includes
Dividers
Shelf Configuration
Standalone
Duty Rating
Heavy-Duty
Assembled
Unassembled
Whole Unit Load Capacity
2,808 lb
Post Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
702 lb
Frame Material
Steel

Description

Metal Shelving, Putty, Powder Coated, Frame Material Steel, Load Capacity per Shelf 702 lb, Whole Unit Load Capacity 2,808 lb, Number of Shelves 4, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Drawer Height 12 in, Number of Drawers 3, Duty Rating Heavy-Duty, Includes Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.