ModDrwrCab, 59"x37"x25", Putty, 18Drwr

  • Mfr # 4340D24N-PY
  • Zoro # G5212971
product price: 
$
5,482.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
36 7/8 in
Depth of Cabinet
25 in
Height of Cabinet
59 in
No. of Drawers
18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4340D24N-PY
Zoro #
G5212971
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 7/8 in
Depth of Cabinet
25 in
Height of Cabinet
59 in
Usable Drawer Height
(18) 3 in
Drawer Depth
22 in
Drawer Width
31 1/2 in
Overall Width
36 7/8 in
Overall Depth
25 in
Overall Height
59 in
Drawer HxWxD
(18) 3 in x 31 7/16 in x 22 in
Drawer Height
3 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Putty
No. of Drawers
18
Drawer Capacity
200 lb
No. of Compartments Per Drawer
(18) 22
Number of Compartments per Cabinet
18
Material - Cabinets
Steel
Handle Type
Pull with Label Holder
Work Surface Material
Steel
Finish - Cabinets
Powder Coated
Cabinet Locking Mechanism
Keyed
Handle Material
Aluminum
Rated For Flammable Storage
Yes
Includes
Forklift Base
No. of Compartments per Drawer
(18) 22
Base Type
Fork Pockets
Cabinet Storage Components
Drawers
Mobility
Stationary
Cabinet Color
Putty
Lock Type
Keyed
Cabinet Finish
Powder Coated
Load Capacity per Drawer
200 lb
Number of Dividers
306
Number of Compartments
396
Number of Drawers
18
Includes Dividers
Yes
Number of Compartments per Drawer
(18) 22
Method of Construction
Welded
Adjustable Dividers
Yes
Frame Assembled
Unassembled
Cabinet Material
Steel
Drawer Handle Type
Pull

Description

Modular Drawer Cabinet, Base Type Fork Pockets, Adjustable Dividers Yes, Cabinet Color Putty, Cabinet Storage Components Drawers, Drawer Height 3 in, Includes Dividers Yes, Number of Compartments per Drawer (18) 22, Number of Dividers 306, Number of Drawers 18, Overall Depth 25 in, Overall Height 59 in, Overall Width 36 7/8 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 396, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Depth 22 in

Ratings & reviews