Zoro Homepage

Portable Spool Rack 25 in W X 8 in D For 11" Spool, Black

  • Mfr # PSR2411-BK

  • Zoro # G1942313


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Tool Storage Type Included
Tool Rack/Rail
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR2411-BK
Zoro #
G1942313
UPC #
-
Country of Origin
United States

Details

Item
Spool Rack,Portable,25" x 8" for 11"
Tool Storage Type Included
Tool Rack/Rail
Color
Black

Description

Spool Rack,Portable,25 In. x 8 In. for 11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.