Portable Spool Rack 25 in WX8 in D, BL
Mfr # PSR2408-BL
Zoro # G1952542
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Tool Storage Type Included
Tool Rack/Rail
Color
Regal Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSR2408-BL
Zoro #
G1952542
UPC #
-
Country of Origin
United States
Details
Item
Spool Rack,Portable,25" x 8",BL
Tool Storage Type Included
Tool Rack/Rail
Color
Regal Blue
Description
Spool Rack,Portable,25 In. x 8 In.,BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.