Zoro Homepage

Portable Spool Rack 25 in WX8 in D, YL

  • Mfr # PSR2408-YL

  • Zoro # G1952585


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Tool Storage Type Included
Tool Rack/Rail
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR2408-YL
Zoro #
G1952585
UPC #
-
Country of Origin
United States

Details

Tool Storage Type Included
Tool Rack/Rail
Item
Spool Rack,Portable,25" x 8",YL
Color
Yellow

Description

Spool Rack,Portable,25 In. x 8 In.,YL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.