Zoro Homepage

Production Booster, 60" W, 24" Height

  • Mfr # 452T60-BK

  • Zoro # G0795997


product price: $260.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Finish
Textured
No. of Shelves
2
Color
Black
Depth
Shelve: 13-1/2"
Height
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452T60-BK
Zoro #
G0795997
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Depth
Shelve: 13-1/2"
Height
24"

Details

Finish
Textured
No. of Shelves
2
Color
Black
Item
Production Booster

Description

Production Booster,24 In.High,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.