Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Production Booster, 60" W, 36" Height

  • Mfr # 463T60-GN

  • Zoro # G0749885


product price: $335.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Finish
Textured
No. of Shelves
3
Color
Evergreen
Height
36"
Depth
Shelve: 13-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463T60-GN
Zoro #
G0749885
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Height
36"
Depth
Shelve: 13-1/2"

Details

Finish
Textured
No. of Shelves
3
Color
Evergreen
Item
Production Booster

Description

Production Booster,36 In.High,Gn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.