Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Production Booster, 72" W, 24" Height

  • Mfr # 452T72-WH

  • Zoro # G0796058


product price: $309.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Finish
Smooth
No. of Shelves
2
Color
Reflective White
Depth
Shelve: 13-1/2"
Height
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452T72-WH
Zoro #
G0796058
UPC #
-
Country of Origin
United States

Dimensions

Depth
Shelve: 13-1/2"
Width
72"
Height
24"

Details

Finish
Smooth
No. of Shelves
2
Color
Reflective White
Item
Production Booster

Description

Production Booster,24 In.High,Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.