Shop EQUIPTO
See all product information
Create Account
Shelf Drawer, 10-1/2X18X36, BK, Depth: 18"
- Mfr # S8602N-BK
- Zoro # G1955175
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Finish
Enamel Paint
Color
Textured Black
Gauge
18 ga
Shelf Capacity
Drawer: 200 lb.
Includes
Label Holder; Plastic Cover Strip; End Caps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S8602N-BK
- Zoro #
- G1955175
- UPC #
- -
- Country of Origin
- United States
- Item
- Shelf Drawer,10-1/2 x 18 x 36,BK
- Finish
- Enamel Paint
- Color
- Textured Black
- Gauge
- 18 ga
- Shelf Capacity
- Drawer: 200 lb.
- Includes
- Label Holder; Plastic Cover Strip; End Caps
Dimensions
- Width
- 36 in
- Height
- Drawer Front: 10-1/2"; Inside: 9-1/2"
- Depth
- 18"
Description
Shelf Drawer,10-1/2 x 18 x 36,BK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.