Shelf Drawer, 4-1/2"X18"X36", GN, Color: Red, White, Blue, Green, Yellow
Mfr # S8604H-GN
Zoro # G1957074
original price:Â $213.99 , new price: $202.99 , 5 percent off
new price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Finish
Enamel Paint
Gauge
18 ga.
Shelf Capacity
Drawer: 400 lb.
Height
Drawer Front: 4-1/2"; Inside: 3-1/2"
Includes
Label Holder; Plastic Cover Strip; End Caps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S8604H-GN
Zoro #
G1957074
UPC #
-
Country of Origin
United States
Dimensions
Depth
18"
Height
Drawer Front: 4-1/2"; Inside: 3-1/2"
Width
36"
Details
Item
Modular Drawers
Finish
Enamel Paint
Color
Red, White, Blue, Green, Yellow
Gauge
18 ga.
Shelf Capacity
Drawer: 400 lb.
Includes
Label Holder; Plastic Cover Strip; End Caps
Description
Shelf Drawer,4-1/2 In. x 18 In. x 36 In.,GN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.