Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Drawer, 4-1/2"X24"X36", LG, Depth: 24"

  • Mfr # S8611N-LG

  • Zoro # G1957180


original price: $173.99
2% off
new price: $168.99
/ea
Free Shipping & Returns

Key Features

Finish
Enamel Paint
Gauge
18 ga.
Shelf Capacity
Drawer: 200 lb.
Includes
Label Holder; Plastic Cover Strip; End Caps
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8611N-LG
Zoro #
G1957180
UPC #
-
Country of Origin
United States

Dimensions

Depth
24"
Width
36"
Height
Drawer Front: 4-1/2"; Inside: 3-1/2"

Details

Item
Modular Drawers
Finish
Enamel Paint
Color
Red, Center Stripe Color: Blue
Gauge
18 ga.
Shelf Capacity
Drawer: 200 lb.
Includes
Label Holder; Plastic Cover Strip; End Caps

Description

Shelf Drawer,4-1/2 In. x 24 In. x 36 In.,LG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.