Shelf Drawer, 7-1/2"X18"X36", LG, Gauge: 18 ga.
Mfr # S8606H-LG
Zoro # G1957914
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Finish
Enamel Paint
Gauge
18 ga.
Shelf Capacity
Drawer: 400 lb.
Height
Drawer Front: 7-1/2"; Inside: 6-1/2"
Includes
Label Holder; Plastic Cover Strip; End Caps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S8606H-LG
Zoro #
G1957914
UPC #
-
Country of Origin
United States
Dimensions
Height
Drawer Front: 7-1/2"; Inside: 6-1/2"
Width
36"
Depth
18"
Details
Item
Modular Drawers
Finish
Enamel Paint
Color
Red, Center Stripe Color: Blue
Gauge
18 ga.
Shelf Capacity
Drawer: 400 lb.
Includes
Label Holder; Plastic Cover Strip; End Caps
Description
Shelf Drawer,7-1/2 In. x 18 In. x 36 In.,LG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.