Zoro Homepage

Shelving Storage Cabinet, 30 in W

  • Mfr # 514-1240-BL

  • Zoro # G1959262


product price: $20.19
/ea

Key Features

Cabinet Style
Shelving
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
514-1240-BL
Zoro #
G1959262
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in

Details

Cabinet Style
Shelving
Item
Storage Cabinet

Description

Shelf -Stor Cabinet,18 x 36Shelf,12 In. x 30 In.,B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.