Shlvng Door And Frame Pck, 36"X34-1/2", BK
Mfr # 18036-BK
Zoro # G1959341
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Finish
Enamel Paint
Gauge
18 ga.
Height
34-1/2"
Includes
Lock; Key
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18036-BK
Zoro #
G1959341
UPC #
-
Country of Origin
United States
Dimensions
Height
34-1/2"
Width
36"
Details
Item
Hinged Double Doors for V-Grip Shelving
Finish
Enamel Paint
Color
Textured Black
Gauge
18 ga.
Includes
Lock; Key
Description
Shlvng,Door and Frame Pck,36 In. x 34-1/2 In.,BK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.