Zoro Homepage

Shlvng Door And Frame Pck, 48"X34-1/2", BK

  • Mfr # 18436-BK

  • Zoro # G1959524


product price: $322.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Finish
Enamel Paint
Gauge
18 ga.
Includes
Lock; Key
Height
34-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18436-BK
Zoro #
G1959524
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Height
34-1/2"

Details

Item
Hinged Double Doors for V-Grip Shelving
Finish
Enamel Paint
Color
Textured Black
Gauge
18 ga.
Includes
Lock; Key

Description

Shlvng,Door and Frame Pck,48 In. x 34-1/2 In.,BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.