Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Putty

  • Mfr # 1018D42S-PY

  • Zoro # G3274446


product price: $704.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Depth
24 in
Material
Steel
Number of Shelves
4
Load Capacity
4,866 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018D42S-PY
Zoro #
G3274446
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
96 in
Overall Width
48 in
Overall Depth
24 in
Beam Height
2 7/8 in
Usable Width
46 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
4
Load Capacity
4,866 lb
Decking Material
Steel
Finish
Powder Coated
Color
Putty
Item
Bulk Storage Rack
Includes
(2) Rack Ends, (8) Beams; Decking
Upright Gauge
14 ga
Upright Load Capacity @ 36 in
7,600 lb
Upright Color
Putty
Beam Color
Putty
Duty Rating
Light-Duty
Load Capacity per Shelf
1,500 lb
Frame Material
Steel
Whole Unit Load Capacity
6,000 lb
Number of Beams
8
Upright Load Capacity @ 24 in
8,000 lb
Shelving Configuration
Starter
Includes Decking
Yes
Frame Finish
Powder Coated
Shelf Gauge
22 ga
Decking Finish
Powder Coated
Beam Finish
Powder Coated
Shelf Adjustment Increments
1 1/2 in
Decking Style
Ribbed
Number of Uprights
2
Upright Finish
Powder Coated
Post Gauge
14 ga

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 48 in, Overall Depth 24 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 1,622 lb, Load Capacity 4,866 lb, Shelving Frame Material Steel, Putty, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Includes (2) Rack Ends, (8) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.