Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Bulk Storage Rack, 24 in D, 60 in W, 4 Shelves, Cherry Red

  • Mfr # 1018D52S-RD

  • Zoro # G5211635


product price: $841.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Depth
24 in
Material
Steel
Number of Shelves
4
Load Capacity
5,070 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018D52S-RD
Zoro #
G5211635
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
96 in
Overall Width
60 in
Overall Depth
24 in
Usable Width
58 in
Beam Height
2 7/8 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
4
Load Capacity
5,070 lb
Decking Material
Steel
Finish
Powder Coated
Color
Cherry Red
Item
Bulk Storage Rack
Includes
(2) Rack Ends, (8) Beams; Decking
For Use With
Shelving
Number of Beams
8
Whole Unit Load Capacity
6,000 lb
Frame Material
Steel
Upright Color
Red
Upright Gauge
14 ga
Beam Color
Red
Upright Load Capacity @ 36 in
7,600 lb
Upright Load Capacity @ 24 in
8,000 lb
Duty Rating
Light-Duty
Load Capacity per Shelf
1,500 lb
Number of Uprights
2
Includes Decking
Yes
Shelving Configuration
Starter
Shelf Gauge
22 ga
Decking Finish
Powder Coated
Shelf Adjustment Increments
1 1/2 in
Beam Finish
Powder Coated
Frame Finish
Powder Coated
Decking Style
Ribbed
Upright Finish
Powder Coated
Post Gauge
14 ga

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 60 in, Overall Depth 24 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 1,690 lb, Load Capacity 5,070 lb, Shelving Frame Material Steel, Cherry Red, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Includes (2) Rack Ends, (8) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.