Zoro Homepage

Storage Cabinet, 30 in W, Lower

  • Mfr # 1734DI-GY

  • Zoro # G1946915


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Overall Width
30 in
Door Handle Type
Lower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734DI-GY
Zoro #
G1946915
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in

Details

Item
Storage Cabinet
Door Handle Type
Lower

Description

Handy Cab,30 In. x 13 In. x 27 In.,Lower Handle,GY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.