Zoro Homepage

Storage Cabinet, 36 in W, Lower

  • Mfr # 1735DI-GY

  • Zoro # G1947091


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Door Handle Type
Lower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1735DI-GY
Zoro #
G1947091
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in

Details

Item
Storage Cabinet
Door Handle Type
Lower

Description

Handy Cab,36 In. x 13 In. x 27 In.,Lower Handle,GY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.