Zoro Homepage

V-Grip Additional Shelf 12"x36", Regal Blue

  • Mfr # 6230-RB

  • Zoro # G3249359


product price: $35.19
/ea

Key Features

Color
Blue
Overall Width
36 in
Overall Depth
12 in
Overall Height
1 1/4 in
Shelf Capacity
721 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6230-RB
Zoro #
G3249359
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
1 1/4 in

Details

Item
Shelf
Color
Blue
Shelf Capacity
721 lb
Finish
Powder Coated
Shelf Style
Solid
Gauge
18 ga
For Use With
Shelving Units
Material
Steel
Finish - Shelving and Racks
Powder Coated
Load Capacity
650 lb

Description

Shelf, Powder Coated, Steel, 18 ga, Overall Depth 12 in, Overall Height 1 1/4 in, Overall Width 36 in, Load Capacity 650 lb, Shelf Style Solid, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.