Zoro Homepage

V-Grip Additional Shelf 24"x36", Putty

  • Mfr # 6232-PY

  • Zoro # G3249261


product price: $54.45
/ea

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
1 1/4 in
Shelf Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6232-PY
Zoro #
G3249261
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
1 1/4 in

Details

Item
Shelf
Color
Gray
Shelf Capacity
500 lb
Finish
Powder Coated
Shelf Style
Solid
Finish - Shelving and Racks
Powder Coated
Material
Steel
For Use With
Shelving Units
Gauge
18 ga
Load Capacity
721 lb

Description

Shelf, Powder Coated, Steel, 18 ga, Overall Depth 24 in, Overall Height 1 1/4 in, Overall Width 36 in, Load Capacity 721 lb, Shelf Style Solid, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.