Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Grip Additional Shelf 24"x48", Putty

  • Mfr # 6242-PY

  • Zoro # G3249228


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
1 1/4 in
Shelf Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6242-PY
Zoro #
G3249228
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
1 1/4 in

Details

Item
Shelf
Color
Gray
Shelf Capacity
500 lb
Finish
Powder Coated
Shelf Style
Solid
For Use With
Shelving Units
Finish - Shelving and Racks
Powder Coated
Material
Steel
Gauge
18 ga
Load Capacity
450 lb

Description

Shelf, Powder Coated, Steel, 18 ga, Overall Depth 24 in, Overall Height 1 1/4 in, Overall Width 48 in, Load Capacity 450 lb, Shelf Style Solid, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.