V Grip Shelving, AddOn, 7Hx18Dx3W W/ 5-Shlvs, BK
Mfr # 673-5A-BK
Zoro # G1968764
original price: $398.99
2% off
new price: $389.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
673-5A-BK
Zoro #
G1968764
UPC #
-
Country of Origin
United States
Dimensions
Width
36"
Depth
18"
Height
84"
Details
Item
V-Grip Solid Shelving
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Color
Textured Black; Back and End Panels: White
Gauge
18 ga.
Shelf Capacity
700 lb.
Description
V Grip Shelving,Add On,7 x 18D x 3W,5-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.