Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V Grip Shelving, AddOn, 7Hx18Dx3W W/ 5-Shlvs, WH

  • Mfr # 673-5A-WH

  • Zoro # G1968782


original price: $398.99
2% off
new price: $389.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
673-5A-WH
Zoro #
G1968782
UPC #
-
Country of Origin
United States

Dimensions

Depth
18"
Width
36"
Height
84"

Details

Item
V-Grip Solid Shelving
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Color
Smooth Reflective White; Back and End Panels: White
Gauge
18 ga.
Shelf Capacity
700 lb.

Description

V Grip Shelving,Add On,7 x 18D x 3W,5-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.