Zoro Homepage
This item is Discontinued.
Equipto V Grip Shelving, Strtr, 7Hx18"Dx3W W/ 5-Shlvs, RD 263-5S-RD

V Grip Shelving, Strtr, 7Hx18"Dx3W W/ 5-Shlvs, RD (Discontinued)

  • Mfr # 263-5S-RD
  • Zoro # G1968825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263-5S-RD
Zoro #
G1968825
UPC #
-
Country of Origin
United States

Dimensions

Height
84"
Width
36"
Depth
18"

Details

Item
V-Grip 20 Solid Shelving
Shelving Type
Starter
Shelving Style
Open
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Color
Black, Blue, Green, Orange, Red, White, Yellow
Gauge
20 ga.
Shelf Capacity
225 lb.

Description

V Grip Shelving,Strtr,7 x 18 In. x 3W,5-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.