V-Grip Shelving W/ 4Drwrs/5Shlvs 7X1.5X3 Addon, (2)3", 4.5", 7.5"Drwrs, GN
Mfr # S4222VNA-GN
Zoro # G1940329
original price: $1,118.99
2% off
new price: $1,093.99
/eaKey Features
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Finish
Enamel Paint
Color
Red, White, Blue, Green, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S4222VNA-GN
Zoro #
G1940329
UPC #
-
Country of Origin
United States
Dimensions
Height
84"
Details
Item
V-Grip Shelving with Drawers
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Finish
Enamel Paint
Color
Red, White, Blue, Green, Yellow
Shelf Capacity
Drawer: 200 lb.
Includes
Drawers: (2) 3" H, (1) 4-1/2" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 1.5 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.